3/4 in. Bronze PEX Stop & Waste Valve
3/4 in. Bronze PEX Stop & Waste Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI/NSF 61-G
- CSA
- S-511PNL No Lead Brass Stop & Waste Valve, PEX x PEX
- 125 CWP
- ISO 9002
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- GSA Approved:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Type:
- Stop & Waste Valve