3/4 in. MNPT x Solvent Weld Transition 304 Stainless Steel Adapter
3/4 in. MNPT x Solvent Weld Transition 304 Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ANSI / NSF 14
- IAPMO
- Stainless steel MNPT x CPVC transition fittings
- Eliminates the need for multiple adapters and subsequently, their additional leak-paths and run length
- Available in nominal sizes 1/2” to 2” solvent-weld tubing socket by male or female pipe thread
- Ideal for all residential, commercial and industrial hot and cold water systems
- 100 CWP max temp 180° F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Cold Water, Commercial, Hot Water, Industrial, Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- Socket Weld
- End Connections:
- MNPT x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight, Transition
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-17/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, CPVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Weight:
- 0.19 lb