3/4 in. Brass PEX Expansion x 3/4 in. FPT Adapter

You last purchased this on
 
Legend Valve & Fitting

3/4 in. Brass PEX Expansion x 3/4 in. FPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

3/4 in. Brass PEX Expansion x 3/4 in. FPT Adapter

  • Fast #
  • Part #L462710NL
  • Item #7333714
  • Manufacturer Part #462-710NL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ANSI / NSF 14
  • ANSI / NSF 61
  • No Lead, DZR Brass F 1960 PEX FNPT Adapter
  • CSA 137.5
  • ASTM F 1960
  • IAPMO Listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connection 2:
FPT
End Connections:
PEX Expansion x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
Forged Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes