Legend Valve & Fitting
3/4 x 1/4 in. Threaded Bronze 90 Degree Elbow
Part #L310306NL | Item #5077820 | Manufacturer Part #310-306NL
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Threaded No Lead Cast Bronze 90° Reducing Elbow, FNPT x FNPT
- ANSI / NSF 372
- WQA
- 125 PSI
- ASTM B1.20.1
- ASTM B16.15
- ASTM B584
- Class 125
Lead Law Compliant
Specifications
Elbow Degree: 90
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/4 in x 1/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Bronze