Legend Valve & Fitting
3/4 x 3/4 x 1/2 in. Copper x Sweat Mono-Flow Bronze Reducing Tee
Part #L302203NL | Item #4467417 | Manufacturer Part #302-203NL
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Sizes
Price
Qty
Actions
Product Details
- T-570 No Lead Cast Brass Monoflow Tee, Sweat
- ANSI / NSF 372
Specifications
End Connection 1: Copper
End Connection 2: Sweat
End Connection 3: Sweat
End Connections: Copper x Sweat
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Size 3: 1/2 in
Fitting Sizes: 3/4 in x 3/4 in x 1/2 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Bronze