DESCRIPTION

Legend Valve & Fitting 400 psi Brass Forged PEX Ball Valve

L101587NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-1806
CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
400 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY