DESCRIPTION

Legend Valve & Fitting 400 psi PEX Ball Valve

L101596

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61-G
ASTM Specifications
ASTM F-1806
End Connection 1
PEX
End Connection 2
PEX
Material
Brass
Maximum Pressure
400 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY