This product requires certification to purchase.

5-1/2 in. MNPT Brass Plug

Legend Valve & Fitting

5-1/2 in. MNPT Brass Plug

  • Fast #
  • Part #L302635
  • Item #3519583
  • Manufacturer Part #302-635
4.1 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

5-1/2 in. MNPT Brass Plug

  • Fast #
  • Part #L302635
  • Item #3519583
  • Manufacturer Part #302-635
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Brass Raised Square Head Plug
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
5-1/2 in
Fitting Sizes:
5-1/2 in
Fitting Type:
Plug
Material:
Brass
Origin:
Domestic
UPC:
662545030661
Weight:
1.95 lb