DESCRIPTION

Legend Valve & Fitting 600 psi 2-Piece Brass Sweat Full Port Ball Valve

L101424

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
CSA Certified
Yes
End Connection 1
Sweat
End Connection 2
Sweat
ISO Specifications
ISO 9002
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
Yes
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY