DESCRIPTION

  • 125 CWP
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • S-511NL No Lead Brass Stop & Waste Valve, Sweat x Sweat

Legend Valve & Fitting Brass Sweat Straight Stop and Waste Valve

L107134NL

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
GSA Approved
No
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
Valve Operator
Wheel Handle
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY