DESCRIPTION

  • Model T-569
  • Mono flow tee
  • Venturi design

Legend Valve & Fitting Copper Venturi Tee

L302213

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Length
2-7/25 in
Size
3/4 in x 3/4 in x 1/2 in