DESCRIPTION

  • 125 WSP
  • 400 CWP
  • ISO 9002
  • T-800TNL Micro Ball No Lead Forged Brass Mini Ball Valve, T-Handle, FNPT x FNPT

Legend Valve & Fitting Female Brass Full Port Ball Valve with Lever Handle

L10154NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
End Connection 1
Female
End Connection 2
Female
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Body Style
1 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
1/8 in
Valve Stem
Rising Valve Stem
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY