Legend Valve & Fitting FIP x Sweat Dielectric Union L301104

DESCRIPTION

  • ISO 9002

Legend Valve & Fitting FIP x Sweat Dielectric Union

L301104

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B16.39
ASTM Specifications
ASTM B-16
CARB OTC LEED Compliant
No
End Connection 1
FIP
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Forged Steel
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
No
Size
3/4 in x 3/4 in