DESCRIPTION

  • Extra large flow area to minimize pressure drop
  • Flare nut has an extra long shank for installation ease
  • Model T-442

Legend Valve & Fitting Flared x IPS Bronze Angle Seat Motor Valve

L11111

Valve Size:

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
IPS
Handle Material
Cast Iron
ISO Specifications
ISO 9002
Length
5-71/100 in
Material
Bronze
Maximum Pressure
125 psi
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Stem
Rising Valve Stem

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS