DESCRIPTION

  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • ANSI / NSF 61
  • Conforms to AWWA C 800
  • T-4400NL No Lead Bronze Flare x MNPT 1/4 Bend
  • WQA third party certified

Legend Valve & Fitting Flared x MIP 90 Degree Elbow

L31330NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
MIP
End Connections
Flared x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Bronze
Size
1 in
Type
Straight