• Cart

DESCRIPTION

  • 250 CWP
  • ANSI/NSF 372
  • ISO 9002
  • T-448NL IPS No Lead Bronze Foot Valve, FNPT
  • Third Party Certified WQA

Legend Valve & Fitting FNPT Foot Valve

L10547NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 1
FNPT
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY