DESCRIPTION

  • A75 1-1/2" NST x 3/4" GHT Fire Hose Fitting

Legend Valve & Fitting FNST x Male GHT Fire Hydrant Adapter

L322731

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
Male GHT
Fitting Size 1
2-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
2-1/2 in x 3/4 in
Fitting Type
Reducing

Starting at
Call for Pricing
  • QUANTITY