• Cart

DESCRIPTION

  • Class 150
  • SA Siam Class 150 Black Malleable Hex Bushing
  • UL Listed

Legend Valve & Fitting HEX Black Malleable Iron Bushing

L3506

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
HEX
End Connection 2
HEX
End Connections
HEX
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Fitting Type
Reducing
Material
Malleable Iron