DESCRIPTION

  • ANSI/NSF 61
  • Class 150
  • SA Siam Class 150 Galvanized Malleable Hex Bushing
  • UL Listed

Legend Valve & Fitting HEX Galvanized Malleable Iron Bushing

L3526

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
HEX
End Connection 2
HEX
End Connections
HEX
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Fitting Type
Reducing
Material
Malleable Iron