DESCRIPTION

  • 500 CWP
  • ISO 9002
  • NSF 61-G
  • T-1102NL No Lead Forged Brass Full Port Ball Valve with Drain, FNPT x FNPT

Legend Valve & Fitting IPS Full Port Ball and Waste Valve

L10160NL

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Lead Law Compliant
Yes
Material
Brass
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY