DESCRIPTION

  • 125 psi.
  • T-77 Coin Key Air Vent, MNPT

Legend Valve & Fitting IPS Key Air Vent Water Heater Valve

L110338

Fitting Sizes:

SPECIFICATIONS

End Connection 1
IPS
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Height
1-4/5 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
200
Valve Size
1/8 in
Width
57/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS