DESCRIPTION

Legend Valve & Fitting IPS Tankless Water Heater Valve

L101149NL

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
IPS
End Connection 2
IPS
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY