DESCRIPTION

  • 3" Temperature Gauge, MNPT, 1" Probe & Thermowell (60 - 280°F)

Legend Valve & Fitting Legend Rear Medium Turn Gauge with Well

L800653

Maximum Temperature:

SPECIFICATIONS

End Connection 1
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Temperature
280

Starting at
Call for Pricing
  • QUANTITY