• Cart

DESCRIPTION

  • 125 WSP
  • 500 CWP (1" only)
  • 600 CWP
  • ISO 9002
  • NSF 61-G
  • T-900NL No Lead Forged Brass Ball Valve, MNPT x FNPT Tee Handle

Legend Valve & Fitting T-900MxF-TNL Male x Female Brass Full Port Ball Valve with Lever Handle

L101531NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
Collection
T-900MxF-TNL
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
1-4/5 in
Material
Forged Brass
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Rising Valve Stem
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY