DESCRIPTION

Legend Valve & Fitting MIP 90 Degree Bend Elbow

L31332NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
PAK
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Material
Bronze
Size
3/4 in x 1/4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday