DESCRIPTION

  • 200 WOG
  • Includes a convertible shelf
  • Life Cycle tested at 380,000 operations
  • Model T-537

Legend Valve & Fitting MIP Hose Bibb Ball Valve

L10716

Valve Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Hose
ISO Specifications
ISO 9002
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-3/10 in
Material
Brass
NSF Certified
No
Valve Operator
T-Handle
Valve Seat Material
Teflon
Valve Size
1/2 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS