DESCRIPTION

  • ANSI/NSF 61-G
  • NSF Listed
  • T-537NL No Lead Brass Ball Valve Hose Bibb , MNPT

Legend Valve & Fitting 200 psi MIP Hose Bibb Ball Valve

L10716NL

Valve Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Hose
NSF Certified
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY