• Cart

DESCRIPTION

  • 200 CWP
  • ANSI/NSF 61-G
  • ASTM F 1807
  • Max Temp 250°F
  • NSF 14
  • T-2005NL No Lead, DZR Forged Brass MNPT x PEX Ball Valve

Legend Valve & Fitting T-2005NL MNPT x PEX DZR Brass Ball Valve

L10159NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61-G
ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Collection
T-2005NL
End Connection 1
MNPT
End Connection 2
PEX
End Connections
MNPT x PEX
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Forged Brass
Material Type
DZR
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61-G
Pressure Class
400#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY