• Cart

DESCRIPTION

Legend Valve & Fitting MNPT x Sweat Frost-Proof Sillcock

L10815NL

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1019-A
End Connection 1
MNPT
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Length
6 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY