3/4 in. Bronze FIP x MIP Fill Valve
Model T-32 3/4 in. Bronze FIP x MIP Fill Valve
Frequently Purchased Together
Product Details
- 125 CWP
- T-32 FNPT Inlet, MNPT Outlet, Bronze Float Valve, MNPT x MNPT
Documents
Specifications
- Collection:
- Model T-32
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Material:
- Bronze
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Fill Valve