DESCRIPTION

  • ANSI / NSF 372
  • T-570 No Lead Cast Brass Monoflow Tee, Sweat

Legend Valve & Fitting Copper x Sweat Mono-Flow Bronze Tee

L30220NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Copper x Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Bronze