DESCRIPTION

  • 125 CWP
  • ANSI/NSF 61-G
  • ISO 9002
  • T-442NL No Lead Bronze Meter Valve with Drain, Flare x FNPT

Legend Valve & Fitting No-Lead Flared x IPS Bronze Angle Seat Motor Valve

L11111NL

Valve Size:

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
IPS
Handle Material
Cast Iron
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY