This product requires certification to purchase.

1 in. Forged Brass Full Port Press 600# Ball Valve

Legend Valve & Fitting

P-200NL 1 in. Forged Brass Full Port Press 600# Ball Valve

  • Fast #
  • Part #L101005NL
  • Item #5055140
  • Manufacturer Part #101-005NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

P-200NL 1 in. Forged Brass Full Port Press 600# Ball Valve

  • Fast #
  • Part #L101005NL
  • Item #5055140
  • Manufacturer Part #101-005NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1 in
Characteristics & Features
Collection
P-200NL
Handle Material
Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM-PTFE
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-112
NSF
NSF 61 Annex G
NSF Certified
Yes
UL Listed
No
UPC
662545082141