This product requires certification to purchase.

2 in. Brass Press Swing Check Valve

Legend Valve & Fitting

P-451NL 2 in. Brass Press Swing Check Valve

  • Fast #
  • Part #L105008NL
  • Item #7296376
  • Manufacturer Part #105-008NL
4.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

P-451NL 2 in. Brass Press Swing Check Valve

  • Fast #
  • Part #L105008NL
  • Item #7296376
  • Manufacturer Part #105-008NL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2 P-451NL no lead legend press check valve
  • ANSI/NSF 61-G
  • 200 CWP
  • DZR lead free brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
5-49/50 in
Pressure Class
125#, 200#
Valve Size
2 in
Weight
2.4 lb
Characteristics & Features
Collection
P-451NL
Installation Type
Horizontal Mount, Vertical Mount
Material
Brass
Valve Body Material
Brass
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Port Opening
Full Port
Valve Type
Swing Check Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.51
ASME
ASME B16.51
ASTM
ASTM B-16, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
662545092812