• Cart

DESCRIPTION

  • 200 CWP
  • ANSI/NSF 61-G
  • ASTM F 1807
  • Max Temp 250°F
  • NSF 14
  • T-2006NL No Lead, DZR Forged Brass PEX Ball Valve

Legend Valve & Fitting T-2006NL PEX Ball Valve

L10159NL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Collection
T-2006NL
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Length
2-8/25 in
Material
Forged Brass
Material Type
DZR
Maximum Pressure
150 psi
Pressure Class
400#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY