DESCRIPTION
- 200 CWP
- ANSI/NSF 61-G
- ASTM F 1807
- Max Temp 250°F
- NSF 14
- T-2007NL No Lead Forged, DZR Brass PEX Ball Valve with Drain
Legend Valve & Fitting PEX End Ball Valve
L101596NL
Valve Size:
SPECIFICATIONS
- ANSI Specifications
- ANSI 14, ANSI 61-G
- ASTM Specifications
- ASTM F-1806
- End Connection 1
- PEX
- End Connection 2
- PEX
- Lead Law Compliant
- Yes
- Material
- Brass
- Maximum Pressure
- 400 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 61 Annex G
- Valve Operator
- T-Handle
- Valve Port Opening
- Full Port
- Valve Seat Material
- EPDM
- Valve Size
- 1/2 in
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday