• Cart

DESCRIPTION

  • 3/8" x 1/2" PEX x MNPT Adapter No Lead/ DZR Forged Brass Fitting
  • ANSI/NSF 14
  • ANSI/NSF 61
  • ASTM F 1807
  • IAMPO Listed

Legend Valve & Fitting PEX x MNPT Forged Brass Adapter

L4607

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61-G
ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Forged Brass
Material Type
DZR
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY