DESCRIPTION

  • 150 PSI @ 73°F
  • S-614 PVC Check Valve, Compression

Legend Valve & Fitting PVC Compression Swing Check Valve

L20323

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Length
5-1/2 in
Material
Plastic
Maximum Pressure
150 psi
Valve Body Style
2 piece
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Size
1-1/4 in
Valve Type
Check Valves
Width
2-24/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS