Retro-Fit
Frequently Purchased Together
Product Details
Product Details
- T-550 Replacement Cartridges
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- T-550 Frost Free Sillcock
- Collection:
- Retro-Fit
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12 in
- Material:
- Brass, Forged Brass
- Product Type:
- Cartridge