3/4 in. Brass Conventional Port Sweat Gate Valve
S-400NL 3/4 in. Brass Conventional Port Sweat Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI/NSF 61-G
- ISO 9002
- S-400NL No Lead Brass Compact Gate Valve, Sweat x Sweat
- 200 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM B-209-1100, ASTM A-48 Class 35, ASTM B-16 UNS C36000
- Collection:
- S-400NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Cast Iron
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve