S-601
Frequently Purchased Together
Product Details
Product Details
- S-601 PVC Ball Valve, Solvent x Solvent
- ISO 9002
- 150 PSI @ 73°F
- Fits Schedule 40 or 80 Pipe
- Naturally Lead Free
- With EPDM Seats
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM F-1970, ASTM D-2466, ASTM F-1498
- Clean Bagged:
- No
- Collection:
- S-601
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 5-9/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve