1/2 in. Plastic Full Port Solvent Weld 150# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

S-605 1/2 in. Plastic Full Port Solvent Weld 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

S-605 1/2 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L202403
  • Item #1311511
  • Manufacturer Part #202-403
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ISO 9002
  • NSF Listed
  • S-605 CPVC Ball Valve, Solvent x Solvent
  • Naturally Lead Free
  • 150 PSI @ 73°F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASME:
ASME B18.6.7M
ASTM:
ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
Clean Bagged:
No
Collection:
S-605
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Handle Length (in):
2-9/25 in
Handle Material:
ABS
Height:
2-1/20 in
IAPMO Listed -:
No
ISO:
ISO 9002
Length:
2-17/25 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
Minimum Temperature:
73
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Commercial, Oil, Water
Temperature Rating:
180
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Width:
1-1/4 in