3/4 in. Plastic Full Port Solvent Weld 150# Ball Valve
S-605 3/4 in. Plastic Full Port Solvent Weld 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ISO 9002
- NSF Listed
- S-605 CPVC Ball Valve, Solvent x Solvent
- Naturally Lead Free
- 150 PSI @ 73°F
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASME:
- ASME B18.6.7M
- ASTM:
- ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
- Clean Bagged:
- No
- Collection:
- S-605
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 2-19/25 in
- Handle Material:
- ABS
- Height:
- 2-14/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Length:
- 3-27/100 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Commercial, Oil, Water
- Temperature Rating:
- 180
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Width:
- 1-57/100 in