1-1/2 in. Plastic Compression Swing Check Valve
S-614 1-1/2 in. Plastic Compression Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 150 PSI @ 73°F
- S-614 PVC Check Valve, Compression
Specifications
- ASTM:
- ASTM D-1784
- Collection:
- S-614
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Height:
- 5-1/2 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-24/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 130
- Pressure Class:
- 150#
- Recommended Valve Application:
- Waste Water, Sewage
- Valve Body Material:
- Plastic
- Valve Body Style:
- Swing
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.63 lb