DESCRIPTION

Legend Valve & Fitting Sleeve Backwater Valve for Lid

L900345

Valve Size:

SPECIFICATIONS

IsAcceptableImage
Material
Plastic
Material Type
PVC
UL Listed
No
Valve Size
16 in

Starting at
Call for Pricing
  • QUANTITY