3/4 in. Insert Plastic Coupling
SmartClick™ 3/4 in. Insert Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ANSI/NSF 14
- ANSI/NSF 61
- SmartClick PE-RT & PEX Connector Coupling
- IAMPO Listed
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- SmartClick™
- Color Finish Name:
- Black
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No