Solvent Weld x FIP 90 Degree Brass Drop Ear Elbow
Solvent Weld x FIP 90 Degree Brass Drop Ear Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- No Lead Brass CPVCxFNPT 3 Drop Ear Elbow
- IAPMO/UPC (ANSI / NSF 61)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2846
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Solvent Weld
- End Connection 2:
- FIPS
- End Connections:
- Solvent Weld x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Drop Ear, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Temperature Range:
- Up to 180 Deg F