DESCRIPTION

  • 500 CWP
  • ANSI/NSF 61-G
  • S-1002NL No Lead Forged Brass Full Port Ball Valve with Drain, Sweat x Sweat

Legend Valve & Fitting Sweat Full Port Ball and Waste Valve

L1016NL

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliant
Yes
Material
Brass
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY