This product requires certification to purchase.

Wye 1 in. Bronze FNPT 20 Mesh Valve Strainer

Legend Valve & Fitting

T-15 Wye 1 in. Bronze FNPT 20 Mesh Valve Strainer

  • Fast #
  • Part #L105505
  • Item #449447
  • Manufacturer Part #105-505
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-15 Wye 1 in. Bronze FNPT 20 Mesh Valve Strainer

  • Fast #
  • Part #L105505
  • Item #449447
  • Manufacturer Part #105-505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Full-pattern heavy-duty bronze body
  • Threaded or sweat ends
  • Equipped with 304 SS 20-Mesh screen or 1/16 in hole diameter perforated strainer
  • Square-head closure plug furnished
  • Ideal for protecting downstream components, by trapping and holding debris
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Sizes
1 in
Height
2 in
Length
4-53/100 in
Mesh Size
20
Pressure Class
150#, 300#
Width
5-3/5 in
Characteristics & Features
Collection
T-15
Material
Bronze, Stainless Steel
Material Type
304, B584
Strainer Type
Wye
Valve Body Material
Bronze
Valve Type
Y-Strainer
Electrical & Operational Information
Pressure - High
150, 300
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM A-240, ASTM B-584 C84400, ASTM B-584 UNS C83600
BAA Compliant
No
Recommended Valve Application
Cold Water, Gas, Oil, Saturated Steam
UL Listed
No
UPC
662545006789