• Cart

DESCRIPTION

Legend Valve & Fitting T-2000NL Forged Brass Full Port FNPT 600# Ball Valve

L101NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.33, ANSI Z21.15
ASME Specifications
ASME B1.20.1, ASME B16.18, ASME B16.33
CSA Certified
Yes
Collection
T-2000NL
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Zinc Plated Steel
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-1/20 in
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 CWP
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof

Starting at
Call for Pricing
  • QUANTITY